Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO25P2BLG
Motor, 25 HP, 1800 RPM, 284TPH
MFG Item Number
HO25P2BLG
This item cannot be canceled or returned
Description
Motor, 25 HP, 1800 RPM, 284TPH
Specifications
Specifications
| Manufacturer Part Number |
HO25P2BLG |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 25 HP, 1800 RPM, 284TPH |
| Type |
Vertical |
| Horsepower |
25 hp |
| Kilowatts |
18.6 kW |
| Speed |
1,775 RPM |
| RPM |
1,775 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
284TPH |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Vertical (Hollow Shaft) |
| Net Weight |
305 lbs |
| Gross Weight |
305 lbs |
HO25P2BLG
US Motors Motors