Series Information
| Manufacturer Part Number | HO25V2BLF |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 25 HP, 1800 RPM, 284TPA |
| Type | Vertical |
| Horsepower | 25 hp |
| Kilowatts | 18.6 kW |
| Speed | 1,775 RPM |
| RPM | 1,775 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 284TPA |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 58 A |
| Inverter Duty | Yes |
| Composition | Aluminum |
| Net Weight | 305 lbs |
| Gross Weight | 305 lbs |