Series Information
| Manufacturer Part Number | HO30S25LF |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 30 HP, 1800 RPM, 286TPA |
| Type | Vertical-Hollow Shaft |
| Horsepower | 30 hp |
| Kilowatts | 22.4 kW |
| Speed | 1,465 RPM |
| RPM | 1,465 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 286TPA |
| AC Voltage | 415 VAC |
| Nominal Voltage | 415 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 42 A |
| Composition | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 325 lbs |