Series Information
| Manufacturer Part Number | HO40S25LG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 40 HP, 1800 RPM, 324TP |
| Type | Vertical-Hollow Shaft |
| Horsepower | 40 hp |
| Kilowatts | 29.8 kW |
| Speed | 1,480 RPM |
| RPM | 1,480 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 50 Hz |
| NEMA Frame | 324TP |
| AC Voltage | 415 VAC |
| Nominal Voltage | 415 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 52 A |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 635 lbs |