Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO50P2BLG US Motors Motors, VHS Motor, 50 HP, 1800 RPM, 326TP
MFG Item Number
HO50P2BLG
HO50P2BLG US Motors Motors, VHS Motor, 50 HP, 1800 RPM, 326TP
MFG Item Number
HO50P2BLG
This item cannot be canceled or returned
Description
VHS Motor, 50 HP, 1800 RPM, 326TP
Specifications
Specifications
| Manufacturer Part Number |
HO50P2BLG |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
VHS Motor, 50 HP, 1800 RPM, 326TP |
| Type |
Vertical |
| Horsepower |
50 hp |
| Kilowatts |
37.3 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
326TP |
| AC Voltage |
230 VAC, 460 VAC |
| Nominal Voltage |
240 VAC, 480 VAC |
| Mounting |
Vertical |
| Current Rating |
113 A |
| Net Weight |
665 lbs |
| Gross Weight |
665 lbs |
HO50P2BLG
US Motors Motors