Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO600S2SLJX
Motor, 600 HP, 1800 RPM, 5008P
MFG Item Number
HO600S2SLJX
This item cannot be canceled or returned
Description
Motor, 600 HP, 1800 RPM, 5008P
Specifications
Specifications
| Manufacturer Part Number |
HO600S2SLJX |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 600 HP, 1800 RPM, 5008P |
| Type |
Vertical |
| Horsepower |
600 hp |
| Kilowatts |
447.4 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
5008P |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Mounting |
Vertical |
| Current Rating |
645 A |
| Net Weight |
0 lbs |
| Gross Weight |
3700 lbs |
HO600S2SLJX
US Motors Motors