Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HO60E2GLG
Motor, 60 HP, 1800 RPM, 364TP
MFG Item Number
HO60E2GLG
This item cannot be canceled or returned
Description
Motor, 60 HP, 1800 RPM, 364TP
Specifications
Specifications
| Manufacturer Part Number |
HO60E2GLG |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 60 HP, 1800 RPM, 364TP |
| Type |
Vertical |
| Horsepower |
60 hp |
| Kilowatts |
44.7 kW |
| Speed |
1,780 RPM |
| RPM |
1,780 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
364TP |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Mounting |
Vertical |
| Current Rating |
55 A |
| Net Weight |
0 lbs |
| Gross Weight |
730 lbs |
HO60E2GLG
US Motors Motors