Series Information
| Manufacturer Part Number | HO60P1SLG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 3600 RPM, 326TP |
| Type | Vertical-Hollow Shaft |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 3,570 RPM |
| RPM | 3,570 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 326TP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 72 A |
| Composition | Cast Iron |
| Net Weight | 675 lbs |
| Gross Weight | 675 lbs |