Series Information
| Manufacturer Part Number | HO60V2SLG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 60 HP, 1800 RPM, 364TP |
| Type | Vertical |
| Horsepower | 60 hp |
| Kilowatts | 44.7 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 364TP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 68 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Net Weight | 730 lbs |
| Gross Weight | 730 lbs |