Series Information
| Manufacturer Part Number | HO75P2BLG |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 75 HP, 1800 RPM, 365TP |
| Type | Vertical-Hollow Shaft |
| Horsepower | 75 hp |
| Kilowatts | 55.9 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 365TP |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 174 A |
| Net Weight | 800 lbs |
| Gross Weight | 800 lbs |