Series Information
| Manufacturer Part Number | HO75P3SLGX |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 75 HP, 1200 RPM, 405TP |
| Type | Vertical-Hollow Shaft |
| Horsepower | 75 hp |
| Kilowatts | 55.9 kW |
| Speed | 1,190 RPM |
| RPM | 1,190 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 405TP |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Weather Protected |
| Mounting | Vertical |
| Current Rating | 87 A |
| Net Weight | 1200 lbs |
| Gross Weight | 1200 lbs |