Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HOLE-PLUG-088 Integra Enclosures, Liquid Tight Hole Plug (.130-.450)
MFG Item Number
HOLE-PLUG-088
HOLE-PLUG-088 Integra Enclosures, Liquid Tight Hole Plug (.130-.450)
MFG Item Number
HOLE-PLUG-088
This item cannot be canceled or returned
Description
Liquid Tight Hole Plug (.130-.450)
Specifications
Specifications
| Manufacturer Part Number |
HOLE-PLUG-088 |
| Manufacturer |
Integra |
| Family Series |
Integra Enclosures |
| Description |
Liquid Tight Hole Plug (.130-.450) |
| Accessory Type |
Hole Plug |
| Comments |
Liquid Tight Hole Plug, 0.88 Inch |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
HOLE-PLUG-088
Integra Enclosures