Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, Homeline Series
HOM115GFI
Square D Circuit Breakers, Homeline Series
MINIATURE CIRCUIT BREAKER 120
MFG Item Number
HOM115GFI
This item cannot be canceled or returned
Description
Circuit Breakers, Homeline Series
MINIATURE CIRCUIT BREAKER 120
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
HOM115GFI |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
MINIATURE CIRCUIT BREAKER 120 |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
120 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HOM115GFI
Square D Circuit Breakers, Homeline Series