Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, Homeline Series
HOM120HM
Square D Circuit Breakers, Homeline Series
Miniature Circuit Breaker 120/240V
This item cannot be canceled or returned
Description
Circuit Breakers, Homeline Series
Miniature Circuit Breaker 120/240V
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
440701 |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
Miniature Circuit Breaker 120/240V |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.355 lbs |
HOM120HM
Square D Circuit Breakers, Homeline Series