Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, Homeline Series
HOM120PCAFI
Square D Circuit Breakers, Homeline Series
Homeline Miniature Circuit Breaker,
This item cannot be canceled or returned
Description
Circuit Breakers, Homeline Series
Homeline Miniature Circuit Breaker,
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
599367 |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
Homeline Miniature Circuit Breaker, 20A, 120V AC, Plug-in, 1-Pole, 10kA |
| Poles |
1 |
| Current Rating |
20 A |
| Max Voltage |
120 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
DIN Rail |
| Neutral Pole |
Yes |
| Terminal Type |
Box Terminal |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HOM120PCAFI
Square D Circuit Breakers, Homeline Series