Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
HOM1224M100PRB
Square D Circuit Breakers
HOM OUTD 100A MB 12/24CIR
MFG Item Number
HOM1224M100PRB
This item cannot be canceled or returned
Description
HOM OUTD 100A MB 12/24CIR
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
HOM1224M100PRB |
| Description |
HOM OUTD 100A MB 12/24CIR |
| Accessory Type |
Load Center |
| For Use With |
Circuit Breakers |
| Current Rating |
100 A |
| Max Voltage |
240 VAC |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HOM1224M100PRB
Square D Circuit Breakers