Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HOM2200BB Square D Circuit Breakers, Homeline Series, MINIATURE CIRCUIT BREAKE
MFG Item Number
HOM2200BB
HOM2200BB Square D Circuit Breakers, Homeline Series, MINIATURE CIRCUIT BREAKE
MFG Item Number
HOM2200BB
Description
Circuit Breakers, Homeline Series
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
HOM2200BB |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
MINIATURE CIRCUIT BREAKE |
| Poles |
2 |
| Current Rating |
200 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
2.25 lbs |
| Gross Weight |
3.02 lbs |
HOM2200BB
Square D Circuit Breakers, Homeline Series