Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HOM220GFI Square D Circuit Breakers, Homeline Series, MINIATURE CIRCUIT BREAKER 20A
MFG Item Number
HOM220GFI
HOM220GFI Square D Circuit Breakers, Homeline Series, MINIATURE CIRCUIT BREAKER 20A
MFG Item Number
HOM220GFI
This item cannot be canceled or returned
Description
Circuit Breakers, Homeline Series
MINIATURE CIRCUIT BREAKER 20A
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
HOM220GFI |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
MINIATURE CIRCUIT BREAKER 20A |
| Poles |
2 |
| Current Rating |
20 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HOM220GFI
Square D Circuit Breakers, Homeline Series