Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HOM270 Square D Circuit Breakers, Homeline Series, MINIATURE CIRCUIT BREAKER 70A
HOM270 Square D Circuit Breakers, Homeline Series, MINIATURE CIRCUIT BREAKER 70A
This item cannot be canceled or returned
Description
Circuit Breakers, Homeline Series
MINIATURE CIRCUIT BREAKER 70A
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
HOM270 |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
MINIATURE CIRCUIT BREAKER 70A |
| Poles |
2 |
| Current Rating |
70 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Screw |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HOM270
Square D Circuit Breakers, Homeline Series