Series Information
| Manufacturer Part Number | HOM612L100RB |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Enclosures |
| Description | LOAD CENTER HOM MLO 240V |
| Material | Metal, Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Window/Clear Cover | No |
| Latching Mechanism | Latch |
| Panel Included | No |
| NEMA Rating | NEMA 3R |
| Nominal Height | 49 " |
| Nominal Width | 9 " |
| Nominal Depth | 4 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |