Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
HOMC30UC
Square D Circuit Breakers
COVER - HOMELINE 200A 30SP
This item cannot be canceled or returned
Description
COVER - HOMELINE 200A 30SP
Specifications
Specifications
| Family Series |
Square D Circuit Breakers |
| Manufacturer |
Square D |
| Manufacturer Part Number |
HOMC30UC |
| Description |
COVER - HOMELINE 200A 30SP |
| Accessory Type |
Cover |
| For Use With |
Circuit Breakers |
| Net Weight |
11 lbs |
| Gross Weight |
11.88 lbs |
HOMC30UC
Square D Circuit Breakers