Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers, Homeline Series
HOMT1515230
Square D Circuit Breakers, Homeline Series
MINIATURE CIRCUIT BREAKER 15A
MFG Item Number
HOMT1515230
This item cannot be canceled or returned
Description
Circuit Breakers, Homeline Series
MINIATURE CIRCUIT BREAKER 15A
Homeline Series Information
Specifications
Specifications
| Manufacturer Part Number |
HOMT1515230 |
| Manufacturer |
Square D |
| Product Series |
Homeline |
| Family Series |
Square D Circuit Breakers, Homeline Series |
| Description |
MINIATURE CIRCUIT BREAKER 15A |
| Poles |
1 |
| Current Rating |
15 A |
| Max Voltage |
240 VAC |
| Neutral Pole |
No |
| GFCI |
No |
| 100% Rated |
No |
| Terminal Type |
Plug-On / Box Lug |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0.86 lbs |
| Gross Weight |
0.86 lbs |
HOMT1515230
Square D Circuit Breakers, Homeline Series