Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
HP03.D2
ASI-Automation Systems Interconnect Switches
3 Button Pistol Grip Compact
This item cannot be canceled or returned
Description
3 Button Pistol Grip Compact
Specifications
Specifications
| Manufacturer Part Number |
HP03.D2 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
3 Button Pistol Grip Compact Pendant Station, Two Speed, 1 Emergency Stop, 4NO/1NC Contacts, |
| Total Number of Devices |
1 |
| Number of Pushbuttons |
3 |
| Number of Pilot Lights |
0 |
| Illuminated |
No |
| Color |
Green, Red, White |
| Contact Configuration |
4NO, 1NC |
| Mounting |
Surface |
| Number of Selector Switches |
0 |
| Approvals |
CE, EAC, UL |
| Net Weight |
1.005 lbs |
| Gross Weight |
1.005 lbs |
HP03.D2
ASI-Automation Systems Interconnect Switches