Series Information
| Manufacturer Part Number | HP10J350EI |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Photovoltaic fuse gPV 1000VDC UL 350A With EI Indicator With Blade For Clip or Bolted |
| Fuse Type | Photovoltaic |
| Current Rating | 350 A |
| AC Voltage | 600 VAC |
| Body Length | 7.13 " |
| Diameter | 2.13 " |
| Approvals | CSA, UL |
| Net Weight | 1.85 lbs |
| Gross Weight | 1.85 lbs |