Series Information
| Manufacturer Part Number | HP10M15 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Photovoltaic fuse gPV 1000VDC UL 15A With Ferrule For Clip |
| Fuse Type | Photovoltaic |
| Current Rating | 15 A |
| Body Length | 1.5 " |
| Diameter | 0.41 " |
| Approvals | CSA, IEC, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.02 lbs |