Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fittings, HP Series
HP125LG
Hammond Manufacturing Fittings, HP Series
Hole Plug - 1.25in. Conduit -
This item cannot be canceled or returned
Description
Hole Plug - 1.25in. Conduit -
Specifications
Specifications
| Manufacturer Part Number |
HP125LG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HP |
| Family Series |
Hammond Manufacturing Fittings, HP Series |
| Description |
Hole Plug - 1.25in. Conduit - Steel/Light Gray |
| Connection Type |
Knockout |
| Trade Size |
1-1/4 " |
| Material |
Steel |
| Composition |
Metallic |
| Mounting |
Compression Plate |
| Approvals |
REACH, RoHS |
| Comments |
RAL7035 Lt Gray |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
HP125LG
Hammond Manufacturing Fittings, HP Series