Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fittings, HP Series
HP125SS
Hammond Manufacturing Fittings, HP Series
Hole Plug, 1-1/4in. Conduit, 304 S/S,
This item cannot be canceled or returned
Description
Hole Plug, 1-1/4in. Conduit, 304 S/S,
Specifications
Specifications
| Manufacturer Part Number |
HP125SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HP |
| Family Series |
Hammond Manufacturing Fittings, HP Series |
| Description |
Hole Plug, 1-1/4in. Conduit, 304 S/S, Brushed Natural Finish, Oiltight, Secured with 8-32 Stud & Wing Nut |
| Connection Type |
Knockout |
| Trade Size |
1-1/4 " |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Mounting |
Compression Plate |
| Approvals |
REACH, RoHS |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.12 lbs |
HP125SS
Hammond Manufacturing Fittings, HP Series