Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP15M5R Mersen Fuses, PV Fuse gPV 1500VDC IEC 1500VDC UL

MFG Item Number
HP15M5R

HP15M5R Mersen Fuses, PV Fuse gPV 1500VDC IEC 1500VDC UL

MFG Item Number
HP15M5R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
HP15M5R
PV Fuse gPV 1500VDC IEC 1500VDC UL

Series Information

Specifications

Specifications
Manufacturer Part Number HP15M5R
Manufacturer Mersen
Family Series Mersen Fuses
Description Photovoltaic fuse gPV 1500VDC IEC 1500VDC UL Size 10x85 5A With Ferrule For Clip
Fuse Type Photovoltaic
Current Rating 5 A
Body Length 3.34 "
Diameter 0.41 "
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0.03 lbs