Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, P1X Series
HP1X-HH600SS-V
Barksdale Control Products Pressure Switches, P1X Series
MFG Item Number
HP1X-HH600SS-V
This item cannot be canceled or returned
Description
Pressure Switches, P1X Series
Explosion Proof Housing High Reliability Extremely Long Life UL and CSA Listed Barksdale P1X series is ideal for applications with power plants, water pumps, hydraulic power units, pneumatic devices, general industrial applications, and oil and gas applications.
Specifications
Specifications
Manufacturer Part Number
HP1X-HH600SS-V
Manufacturer
Barksdale Control Products
Product Series
P1X
Family Series
Barksdale Control Products Pressure Switches, P1X Series
Description
HI P SWITCH
Pressure Range
0-2,000 psi
Decreasing Pressure
25-581 psi
Increasing Pressure
27-600 psi
Contact Type
SPDT
Ambient Temperature
-4-140 °F
Seal
Yes
Protection Rating
NEMA 7, NEMA 9
Connection
Process: 1/4 NPT Female
Electrical Connection
1/2 NPT, Screw Terminals
Material
Aluminum
Approvals
CSA, UL
Net Weight
3.595 lbs
Gross Weight
3.595 lbs
HP1X-HH600SS-V
Barksdale Control Products Pressure Switches, P1X Series