HP200LG
Hammond Manufacturing Fittings, HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP200LG

Hammond Manufacturing Fittings, HP Series

HP200LG

Hammond Manufacturing Fittings, HP Series
Hole Plug - 2in. Conduit -
MFG Item Number
HP200LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, HP Series
Item #
HP200LG
Hole Plug - 2in. Conduit -

HP Series Information


Specifications

Specifications
Manufacturer Part Number HP200LG
Manufacturer Hammond Manufacturing
Product Series HP
Family Series Hammond Manufacturing Fittings, HP Series
Description Hole Plug - 2in. Conduit - Steel/Light Gray
Connection Type Knockout
Trade Size 2 "
Material Steel
Composition Metallic
Mounting Compression Plate
Approvals REACH, RoHS
Comments RAL7035 Lt Gray
Net Weight 0.25 lbs
Gross Weight 0.25 lbs