HP22LG
Hammond Manufacturing Fittings, HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HP22LG Hammond Manufacturing Fittings, HP Series, Hole Plug - 22mm Pushbutton -
MFG Item Number
HP22LG

HP22LG Hammond Manufacturing Fittings, HP Series, Hole Plug - 22mm Pushbutton -

MFG Item Number
HP22LG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, HP Series
Item #
HP22LG
Hole Plug - 22mm Pushbutton -

HP Series Information


Specifications

Specifications
Manufacturer Part Number HP22LG
Manufacturer Hammond Manufacturing
Product Series HP
Family Series Hammond Manufacturing Fittings, HP Series
Description Hole Plug - 22mm Pushbutton - Steel/Light Gray
Connection Type Knockout
Trade Size 22 mm
Material Steel
Composition Metallic
Mounting Compression Plate
Approvals REACH, RoHS
Comments RAL7035 Lt Gray
Net Weight 0.05 lbs
Gross Weight 0.06 lbs