Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fittings, HP Series
HP250
Hammond Manufacturing Fittings, HP Series
Hole Plug, 2-1/2in., Steel, Gray,
This item cannot be canceled or returned
Description
Hole Plug, 2-1/2in., Steel, Gray,
Specifications
Specifications
| Manufacturer Part Number |
HP250 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HP |
| Family Series |
Hammond Manufacturing Fittings, HP Series |
| Description |
Hole Plug, 2-1/2in., Steel, Gray, Oiltight, Secured with 8-32 Stud & Wing Nut |
| Connection Type |
Knockout |
| Trade Size |
2-1/2 " |
| Material |
Steel |
| Composition |
Metallic |
| Mounting |
Compression Plate |
| Approvals |
REACH, RoHS |
| Comments |
ANSI 61 Gray |
| Net Weight |
1 lb |
| Gross Weight |
0.25 lbs |
HP250
Hammond Manufacturing Fittings, HP Series