HP2NVSTC
Veris Industries HVAC Sensors, HP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP2NVSTC Veris Industries HVAC Sensors, HP Series, RH Pendant,2pct.,NIST,5/10VDC,Temp,1k

MFG Item Number
HP2NVSTC

HP2NVSTC Veris Industries HVAC Sensors, HP Series, RH Pendant,2pct.,NIST,5/10VDC,Temp,1k

MFG Item Number
HP2NVSTC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HP Series
Item #
HP2NVSTC
RH Pendant,2pct.,NIST,5/10VDC,Temp,1k

HP Series Information

  • Thin‑film capacitive sensor element recovers from one hundred percent saturation
  • Electronics are encapsulated in stainless steel probe to resist corrosion
.Pendant and insertion versions for application flexibility
  • Polarity insensitive two‑wire 4 to 20 mA or 3‑wire 0‑5/0‑10 Vdc versions
  • Calibration‑free interchangeable NIST traceable HS element
APPLICATIONS:
  • HVAC control for improved comfort and energy savings
  • Museums,schools,printing shops,and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality
HN and HP Series probe type humidity transmitters are easy to install and exceptionally accurate.Their long‑term stability and troublefree serviceability make them among the best in the industry.The electronics are embedded inside the probe,protecting them from condensation‑related failures.The thin‑film capacitive HS sensor elements are factory calibrated using NIST traceable calibration equipment,eliminating the need for field calibration.Field replacement of the sensor element is a snap with the patented removable sensor,lowering costs and reducing downtime.

Specifications

Specifications
Manufacturer Part Number HP2NVSTC
Manufacturer Veris Industries
Product Series HP
Family Series Veris Industries HVAC Sensors, HP Series
Description RH Pendant,2pct.,NIST,5/10VDC,Temp,1k Pt
Application Indoor
Output 0-10 VDC, 0-5 VDC
Input 12-30 VDC, 24 VAC
Humidity Range 0-100 % RH
Display None
Override No
Set Point No
Approvals CE
Operating Temperature -40-122 °F
Net Weight 0 lbs
Gross Weight 0 lbs