Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Fittings, HPN4PC Series
HP350PCLG
Hammond Manufacturing Fittings, HPN4PC Series
Hole Plug, 3-1/2in. Conduit, Non-Met,
MFG Item Number
HP350PCLG
This item cannot be canceled or returned
Description
Hole Plug, 3-1/2in. Conduit, Non-Met,
HPN4PC Series Information
Specifications
Specifications
| Manufacturer Part Number |
HP350PCLG |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HPN4PC |
| Family Series |
Hammond Manufacturing Fittings, HPN4PC Series |
| Description |
Hole Plug, 3-1/2in. Conduit, Non-Met, Polycarbonate, RAL7035 Lt Gray |
| Connection Type |
Knockout |
| Trade Size |
3-1/2 " |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Mounting |
Twist-Lock |
| Approvals |
CSA, cUR, RoHS, UR |
| Comments |
RAL7035 Lt Gray |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HP350PCLG
Hammond Manufacturing Fittings, HPN4PC Series