HP517A6
Eagle Signal Timers, HP5 Reset Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HP517A6

Eagle Signal Timers, HP5 Reset Timer Series

HP517A6

Eagle Signal Timers, HP5 Reset Timer Series
Timer, 5 Second, 120VAC 60HZ
MFG Item Number
HP517A6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Timers, HP5 Reset Timer Series
Item #
HP517A6
Timer, 5 Second, 120VAC 60HZ

HP5 Reset Timer Series Information

  • 5 Seconds ~ 60 Hours
  • 120 VAC or 240 VAC
  • Screw Terminals
  • Surface Mount
  • UL; CSA; FM Approvals
The HP5 CYCL‑FLEX series timer is a high quality, synchronous motor driven reset timer housed in the standard CYCL‑FLEX plug‑in housing. There are 16 standard time ranges from 5 seconds to 60 hours. Knob adjustable time ranges ‑ progress pointer for each. Red progress pointer displays remaining time interval. Pilot light indicates when timer motor is energized. 15 terminal ABS molded housing has high impact resistance and will not support combustion.

Videos

Specifications

Specifications
Manufacturer Part Number HP517A6
Manufacturer Eagle Signal
Product Series HP5 Reset Timer
Family Series Eagle Signal Timers, HP5 Reset Timer Series
Description Timer, 5 Second, 120VAC 60HZ
Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 5 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Status Indicator Yes
Reset Remote
Approvals CSA, FM, UL
Net Weight 2.875 lbs
Gross Weight 2.875 lbs