Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HP517A601 Eagle Signal Timers, HP5 Reset Timer Series, Timer, 5 Second, 120VAC, Reverse
MFG Item Number
HP517A601
HP517A601 Eagle Signal Timers, HP5 Reset Timer Series, Timer, 5 Second, 120VAC, Reverse
MFG Item Number
HP517A601
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Timers, HP5 Reset Timer Series
Timer, 5 Second, 120VAC, Reverse
HP5 Reset Timer Series Information
5 Seconds ~ 60 Hours 120 VAC or 240 VAC Screw Terminals Surface Mount UL; CSA; FM Approvals The HP5 CYCL‑FLEX series timer is a high quality, synchronous motor driven reset timer housed in the standard CYCL‑FLEX plug‑in housing. There are 16 standard time ranges from 5 seconds to 60 hours. Knob adjustable time ranges ‑ progress pointer for each. Red progress pointer displays remaining time interval. Pilot light indicates when timer motor is energized. 15 terminal ABS molded housing has high impact resistance and will not support combustion.
Specifications
Specifications
Manufacturer Part Number
HP517A601
Manufacturer
Eagle Signal
Product Series
HP5 Reset Timer
Family Series
Eagle Signal Timers, HP5 Reset Timer Series
Description
Timer, 5 Second, 120VAC, Reverse Clutch Arrangement
Voltage
120 VAC
Nominal Voltage
120 VAC
Number of Digits
1
Maximum Time Preset
5 s
Time Format
Seconds
Display Type
Dial
Timing Activation
Dial Twist
Status Indicator
Yes
Dual Display
No
Reset
Manual
Approvals
CSA, UL
Net Weight
2.875 lbs
Gross Weight
2.875 lbs
HP517A601
Eagle Signal Timers, HP5 Reset Timer Series