HP52B6
Eagle Signal Timers, HP5 Reset Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HP52B6 Eagle Signal Timers, HP5 Reset Timer Series, Timer, 240VAC, 0-150 Second, Panel
MFG Item Number
HP52B6

HP52B6 Eagle Signal Timers, HP5 Reset Timer Series, Timer, 240VAC, 0-150 Second, Panel

MFG Item Number
HP52B6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Timers, HP5 Reset Timer Series
Item #
HP52B6
Timer, 240VAC, 0-150 Second, Panel

HP5 Reset Timer Series Information

  • 5 Seconds ~ 60 Hours
  • 120 VAC or 240 VAC
  • Screw Terminals
  • Surface Mount
  • UL; CSA; FM Approvals
The HP5 CYCL‑FLEX series timer is a high quality, synchronous motor driven reset timer housed in the standard CYCL‑FLEX plug‑in housing. There are 16 standard time ranges from 5 seconds to 60 hours. Knob adjustable time ranges ‑ progress pointer for each. Red progress pointer displays remaining time interval. Pilot light indicates when timer motor is energized. 15 terminal ABS molded housing has high impact resistance and will not support combustion.

Videos

Specifications

Specifications
Manufacturer Part Number HP52B6
Manufacturer Eagle Signal
Product Series HP5 Reset Timer
Family Series Eagle Signal Timers, HP5 Reset Timer Series
Description Timer, 240VAC, 0-150 Second, Panel Mount
Voltage 240 VAC
Nominal Voltage 240 VAC
Mounting Through Panel
Number of Digits Analog
Maximum Time Preset 150 s
Time Format Seconds
Display Type Dial
Termination Screw
Timing Activation While Powered
Output (2) SPDT Relay
Status Indicator No
Reset Remote
Approvals CSA, UL
Net Weight 2.875 lbs
Gross Weight 2.875 lbs