Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HP53A601 Eagle Signal Timers, HP5 Reset Timer Series, Timer, 5 Minute, 120VAC, Reverse
HP53A601 Eagle Signal Timers, HP5 Reset Timer Series, Timer, 5 Minute, 120VAC, Reverse
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Timers, HP5 Reset Timer Series
Timer, 5 Minute, 120VAC, Reverse
HP5 Reset Timer Series Information
5 Seconds ~ 60 Hours 120 VAC or 240 VAC Screw Terminals Surface Mount UL; CSA; FM Approvals The HP5 CYCL‑FLEX series timer is a high quality, synchronous motor driven reset timer housed in the standard CYCL‑FLEX plug‑in housing. There are 16 standard time ranges from 5 seconds to 60 hours. Knob adjustable time ranges ‑ progress pointer for each. Red progress pointer displays remaining time interval. Pilot light indicates when timer motor is energized. 15 terminal ABS molded housing has high impact resistance and will not support combustion.
Specifications
Specifications
Manufacturer Part Number
HP53A601
Manufacturer
Eagle Signal
Product Series
HP5 Reset Timer
Family Series
Eagle Signal Timers, HP5 Reset Timer Series
Description
Timer, 5 Minute, 120VAC, Reverse Clutch Arrangement
Voltage
120 VAC
Nominal Voltage
120 VAC
Mounting
Through Panel
Number of Digits
Analog
Maximum Time Preset
5 Min
Time Format
Minutes
Display Type
Dial
Termination
Screw
Timing Activation
While Powered
Output
(2) SPDT Relay
Status Indicator
Yes
Reset
Remote
Approvals
CSA, FM, UL
Comments
Reverse Clutch Arrangement
Net Weight
2.24 lbs
Gross Weight
2.53 lbs
HP53A601
Eagle Signal Timers, HP5 Reset Timer Series