Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Network Panels, NextSpeed Series
HP5E12
Hubbell Network Panels, NextSpeed Series
P-PANEL, CAT5E,12 PORT,UNI
This item cannot be canceled or returned
Description
Network Panels, NextSpeed Series
P-PANEL, CAT5E,12 PORT,UNI
NextSpeed Series Information
- Category 5e
- 96, 48, or 24 Ports
- 1, 2, or 4 Rack Units
Specifications
Specifications
| Manufacturer Part Number |
HP5E12 |
| Manufacturer |
Hubbell |
| Product Series |
NextSpeed |
| Family Series |
Hubbell Network Panels, NextSpeed Series |
| Description |
P-PANEL, CAT5E,12 PORT,UNI |
| Number of Ports |
12 |
| Panel Format |
Punchdown |
| Cable Type |
Cat 5e |
| Shielded |
No |
| Connection (Front) |
RJ45 |
| Connection (Rear) |
110 Type IDC |
| Cable Manager |
No |
| Mounting |
Surface Mount |
| Approvals |
ETL, UL |
| Comments |
89D Mounting Bracket, Vertical Orientation |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.18 lbs |
HP5E12
Hubbell Network Panels, NextSpeed Series