Series Information
| Manufacturer Part Number | HP6J400 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Photovoltaic fuse gPV 600VDC UL 400A With Blade For Clip or Bolted |
| Fuse Type | UL Class J |
| Current Rating | 100 A |
| DC Voltage | 600 VDC |
| Class | J |
| Characteristic | Current Limiting |
| Interrupt Rating | 10 kA @ 600 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |