Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Danaher Controls Timers, HP7 Repeat Cycle Timer Series
HP73A6
Danaher Controls Timers, HP7 Repeat Cycle Timer Series
ELECTRIC REPEAT CYCLE TIMER;
This item cannot be canceled or returned
Description
Timers, HP7 Repeat Cycle Timer Series
ELECTRIC REPEAT CYCLE TIMER;
HP7 Repeat Cycle Timer Series Information
Specifications
Specifications
| Manufacturer Part Number |
HP73A6 |
| Manufacturer |
Danaher Controls |
| Product Series |
HP7 Repeat Cycle Timer |
| Family Series |
Danaher Controls Timers, HP7 Repeat Cycle Timer Series |
| Description |
ELECTRIC REPEAT CYCLE TIMER; CYCL-FLEX PANEL MTG.; 120VAC/60HZ; 5 MIN. |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Number of Digits |
3 |
| Maximum Time Preset |
5 Min |
| Time Format |
Minutes, Seconds |
| Display Type |
Dial |
| Timing Activation |
Dial Twist |
| Status Indicator |
Yes |
| Dual Display |
No |
| Reset |
Manual |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HP73A6
Danaher Controls Timers, HP7 Repeat Cycle Timer Series