Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HP970A1009/U
HUMIDISTAT 15-75pct. RELATIVE HUM
MFG Item Number
HP970A1009/U
This item cannot be canceled or returned
Description
HUMIDISTAT 15-75pct. RELATIVE HUM
Specifications
Specifications
| Manufacturer Part Number |
HP970A1009/U |
| Manufacturer |
Honeywell |
| Family Series |
Honeywell Controllers |
| Description |
HUMIDISTAT 15-75pct. RELATIVE HUM |
| Function |
Humidification and Dehumidification |
| Setpoint Humidity Range |
15-75 % |
| Color |
Gray |
| Mounting |
Wall |
| Operating Temperature |
45-125 °F |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.0313 lbs |
HP970A1009/U
Honeywell Controllers