Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEPL Series
HPB1165
Hammond Manufacturing Enclosures, HMEPL Series
Plinth Base Solid 100mm - Fits
This item cannot be canceled or returned
Description
Plinth Base Solid 100mm - Fits
Specifications
Specifications
| Manufacturer Part Number |
HPB1165 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEPL |
| Family Series |
Hammond Manufacturing Enclosures, HMEPL Series |
| Description |
Plinth Base Solid 100mm - Fits 1600W x 500D - Steel/Black |
| Accessory Type |
Plinth |
| Comments |
Solid Base |
| Net Weight |
58 lbs |
| Gross Weight |
53 lbs |
HPB1165
Hammond Manufacturing Enclosures, HMEPL Series