Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEPL Series
HPB165
Hammond Manufacturing Enclosures, HMEPL Series
Plinth Base Solid 100mm - Fits 600W
This item cannot be canceled or returned
Description
Plinth Base Solid 100mm - Fits 600W
Specifications
Specifications
| Manufacturer Part Number |
HPB165 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEPL |
| Family Series |
Hammond Manufacturing Enclosures, HMEPL Series |
| Description |
Plinth Base Solid 100mm - Fits 600W x 500D - Steel/Black |
| Accessory Type |
Plinth |
| Comments |
Solid Base |
| Net Weight |
25 lbs |
| Gross Weight |
20 lbs |
HPB165
Hammond Manufacturing Enclosures, HMEPL Series