Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HPF Series Information
| Manufacturer Part Number | HPF-C |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | HPF |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, HPF Series |
| Description | Eaton Bussmann series HPF panel mount fuse holder, Branch Circuit Protection, 30 A, 15 A CSA, 1/4 inches quick connect terminal, Panel, 600 V UL, 250 V CSA |
| Current Rating | 15 A |
| Voltage | 250 V |
| Poles | 1 |
| Fuse Type | Midget |
| Connection Type | Quick Connect, Solder Terminal |
| Mounting | Panel Mount |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | Yes |
| Touch Safe | No |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |