HPF-WT
Eaton's Bussmann series Fuseblocks & Holders, HPF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HPF-WT Eaton's Bussmann series Fuseblocks & Holders, HPF Series, BUSS FUSEHOLDER

MFG Item Number
HPF-WT

HPF-WT Eaton's Bussmann series Fuseblocks & Holders, HPF Series, BUSS FUSEHOLDER

MFG Item Number
HPF-WT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuseblocks & Holders, HPF Series
Item #
HPF-WT
BUSS FUSEHOLDER

HPF Series Information

  • 5~30 Amps
  • 480~600 Volts
  • 1 Pole
  • Panel Mount
  • Solder Terminals
Bussmann HPF series are a single pole, screw type knob standard fuseholder designed for 13/32" x 1 5/16" to 1 1/2" fuses. These fuseholders also feature a UL 94HB flame resistance.


Specifications

Specifications
Manufacturer Part Number HPF-WT
Manufacturer Eaton's Bussmann series
Product Series HPF
Family Series Eaton's Bussmann series Fuseblocks & Holders, HPF Series
Description Eaton Bussmann series HPF panel mount fuse holder, Branch circuit protection, 30 A 20 A max, 1/2 inches quick connect terminal, Panel, 600 V
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Midget
Connection Type Blade, Quick Connect
Mounting Panel Mount
Net Weight 0.7 lbs
Gross Weight 0.7 lbs