Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HMEPL Series
HPLW216
Hammond Manufacturing Enclosures, HMEPL Series
Plinth Front/Back 200mm - Fits
This item cannot be canceled or returned
Description
Plinth Front/Back 200mm - Fits
Specifications
Specifications
| Manufacturer Part Number |
HPLW216 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HMEPL |
| Family Series |
Hammond Manufacturing Enclosures, HMEPL Series |
| Description |
Plinth Front/Back 200mm - Fits 1600W - Steel/Black |
| Accessory Type |
Plinth |
| Comments |
Corners and Front/Back Panels |
| Net Weight |
32 lbs |
| Gross Weight |
32 lbs |
HPLW216
Hammond Manufacturing Enclosures, HMEPL Series