Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPMS04F9
MINI-QUICK FIELD ATT MALE 4P, F9
This item cannot be canceled or returned
Description
MINI-QUICK FIELD ATT MALE 4P, F9
Specifications
Specifications
| Manufacturer Part Number |
HPMS04F9 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
MINI-QUICK FIELD ATT MALE 4P, F9 |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Straight Male |
| Connection |
7/8-16 UN |
| Protection Rating |
IP66 |
| Gender |
Male |
| Voltage |
250 V |
| Current Rating |
9 A |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0.13 lbs |
HPMS04F9
Hubbell Cordsets