Series Information
| Manufacturer Part Number | HPMS05112 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Cordsets |
| Description | MINQCK, MALE STR PLG, MET, 5P, 16/5, 12ft. |
| Cable Type | SEOOW |
| Number of Pins | 5 |
| Connection Type | Male Plug |
| Connection Configuration | Male to Flying Leads |
| Max Voltage | 600 VAC, 600 VDC |
| Color | Black |
| Connection | 7/8-16 UN |
| Length | 3.66 m |
| Connector Class | Mini (7/8 in) |
| Number of Wires | 5 |
| Wire Size Range | 16 |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Signal |
| Material | Metallic |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 1.85 lbs |