Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HPS2 Eaton's Bussmann series Fuseblocks & Holders, HPS2 Series, BUSS TWO POLE FUSEHOLDER
HPS2 Eaton's Bussmann series Fuseblocks & Holders, HPS2 Series, BUSS TWO POLE FUSEHOLDER
This item cannot be canceled or returned
Description
Fuseblocks & Holders, HPS2 Series
Specifications
Specifications
| Manufacturer Part Number |
HPS2 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
HPS2 |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders, HPS2 Series |
| Description |
Eaton Bussmann series HPS panel mount fuse holder, Branch Circuit, 1/4 inches quick connect terminal, Panel |
| Current Rating |
30 A |
| Voltage |
600 V |
| Poles |
2 |
| Fuse Type |
Midget |
| Connection Type |
Blade, Quick Connect |
| Mounting |
Panel Mount |
| Net Weight |
0.127 lbs |
| Gross Weight |
0.127 lbs |
HPS2
Eaton's Bussmann series Fuseblocks & Holders, HPS2 Series